Groove Reducing Tee Galvanized 2.5x2.5x2 inch
Mfr # GV-T-R-2.5x2.5x2-G
Zoro # G815554467
product price:Â $55.19
/eaKey Features
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Reducing Tee
Outside Dia.
2 in
Width
5 in
Overall Pipe Length
7.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-T-R-2.5x2.5x2-G
Zoro #
G815554467
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
2 in
Width
5 in
Overall Pipe Length
7.5 in
Pipe Size
2 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Reducing Tee
Description
- Groove Tee Reducing
- 2.5x2.5x2 in. Tee Reducing
- Groove Fitting
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.