
Groove Reducing Tee Red Painted 8x8x5 inch
Mfr # GV-T-R-8x8x5-P
Zoro # G515554330
product price:Â $441.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
5 in
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Reducing Tee
Outside Dia.
5 in
Color
Red Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-T-R-8x8x5-P
Zoro #
G515554330
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
5 in
Outside Dia.
5 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Reducing Tee
Color
Red Painted
Description
- Groove Tee Reducing
- 8x8x5 in. Tee Reducing
- Groove Fitting
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.