Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove Tee Reducer, 12 x 12 x 6 in, Schedule 10, Stainless Steel
- Mfr # GV-T-R-12x12x6-S10S6-F
- Zoro # G812368739
product price:Â
$
2,068.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Pipe Fitting Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV-T-R-12x12x6-S10S6-F
- Zoro #
- G812368739
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Color
- Silver
- Finish
- Stainless Steel
- Application
- For Groove Piping, For Groove needs
Dimensions
- Pipe Fitting Length
- 18 in
Description
The INDUSTRIAL CHOICE - GV-T-R-12x12x6-S10S6-F is a stainless steel tee pipe fitting rated for use in groove piping systems. Its T-shaped configuration facilitates connection within groove piping configurations. This fitting is designed for use with groove connection methods, providing compatibility with specified groove piping standards. It features a stainless steel finish and material composition that are suitable for use within specified piping environments.
Key Features:
- Application: For Groove Piping, For Groove needs
- Material: Stainless Steel
- Finish: Stainless Steel
- Specific fitting shape: Tee
- Color: Silver
- Overall length: 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.