
Groove Tee Reducer, 12 in x 12 in x 2 in, Schedule 10, Stainless Steel
Mfr # GV-T-R-12x12x2-S10S6-F
Zoro # G612368793
product price:Â $2,068.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
18 in
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-T-R-12x12x2-S10S6-F
Zoro #
G612368793
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
18 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Color
Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.