
Grooved Tee Reducer, 2.5 x 2.5 x 2 in, Schedule 10, Stainless Steel 316, 6 in Length
Mfr # GV-T-R-2.5x2.5x2-S10S6-F
Zoro # G812368418
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
6 in
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GV-T-R-2.5x2.5x2-S10S6-F
Zoro #
G812368418
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
6 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.