Groove Tee Reducer, 2 x 2 x 1 in, Schedule 10, Stainless Steel 316, 6 in Length

  • Mfr # GV-T-R-2x2x1-S10S6-F

  • Zoro # G612368625


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Pipe Fitting Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV-T-R-2x2x1-S10S6-F
Zoro #
G612368625
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
6 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.