Groove Tee Reducer 3x3x2 Sch 10 SS316

  • Mfr # GV-T-R-3x3x2-S10S6-F

  • Zoro # G512367995


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
8 in
Application
For Groove Piping, For Groove needs
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV-T-R-3x3x2-S10S6-F
Zoro #
G512367995
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Tee Reducung 3"x3" x2" Stainless Steel
  • •Grooved Tee Reducing SS316
  • •Grooved Tee Reducing Stainless steel
  • •Grooved Tee Reducing Corrision Resistant
  • •Tee Grooved Reducing SS316
  • •Tee Grooved Reducing Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.