Groove Tee Reducer, 6 x 6 x 4 in, Schedule 10, Stainless Steel

  • Mfr # GV-T-R-6x6x4-S10S6-F

  • Zoro # G012368393


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Pipe Fitting Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-T-R-6x6x4-S10S6-F
Zoro #
G012368393
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
10 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs

Description

The INDUSTRIAL CHOICE - GV-T-R-6x6x4-S10S6-F is a stainless steel tee fitting designed for connecting three pipe runs in groove piping systems. It is rated for use with these fluids and gases within specified operating conditions. This fitting provides a durable connection option with corrosion resistance, rated for application in industrial piping networks; performance depends on proper installation and maintenance.

Key Features:

  • Compatible with specified groove piping systems
  • Color: Silver.
  • Made of stainless steel material specifically rated for corrosion resistance
  • Length of 10 inches as specified in product dimensions
  • Constructed of stainless steel as specified
  • Rated for use as a tee fitting in specified piping systems

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.