
Grooved Tee Reducer, 8 in x 8 in x 2 in, Schedule 10, Stainless Steel
Mfr # GV-T-R-8x8x2-S10S4-F
Zoro # G812368326
product price:Â $589.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Pipe Fitting Length
10 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-T-R-8x8x2-S10S4-F
Zoro #
G812368326
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
10 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel
Color
Silver
Description
The INDUSTRIAL CHOICE - GV-T-R-8x8x2-S10S4-F is a stainless steel tee fitting designed for use in groove piping systems, particularly for needs involving groove connections. It is suitable for conveying various fluids and gases such as water, oil, and chemical substances within piping networks, designed to facilitate junctions within piping systems.
Key Features:
- Made from stainless steel with a stainless steel finish, constructed from corrosion-resistant stainless steel, offering corrosion resistance and durability.
- Overall length of 10 inches, indicating the linear dimension from end to end.
- Designed with a tee shape, enabling three pipe connections at a 90-degree angle for fluid or gas distribution.
- Compatible with groove piping systems, specifically for groove needs and applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.