
Groove Tee Sch 10 SS304 1 inch
Mfr # GV-T-1-S10S4
Zoro # G312368338
product price: $79.75
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Pipe Fitting Length
4 in
Application
For Groove Piping, For Groove needs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-T-1-S10S4
Zoro #
G312368338
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
4 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Tee 1" Stainless Steel
- •Grooved Tee SS304
- •Grooved Tee Stainless steel
- •Grooved Tee Corrision Resistant
- •Tee Grooved SS304
- •Tee Grooved Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.