
Groove Tee Sch 10 SS304 1.25 inch
Mfr # GV-T-1.25-S10S4
Zoro # G312368376
product price: $88.59
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Pipe Fitting Length
6 in
Color
Silver
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-T-1.25-S10S4
Zoro #
G312368376
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
6 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Tee 1.25" Stainless Steel
- •Grooved Tee SS304
- •Grooved Tee Stainless steel
- •Grooved Tee Corrision Resistant
- •Tee Grooved SS304
- •Tee Grooved Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.