Groove Tee, Schedule 10, Stainless Steel, 4 in

  • Mfr # GV-T-4-S10S4

  • Zoro # G712368488


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Pipe Fitting Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-T-4-S10S4
Zoro #
G712368488
UPC #
-
Country of Origin
China

Dimensions

Pipe Fitting Length
9 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel

Description

The INDUSTRIAL CHOICE - GV-T-4-S10S4 is a stainless steel tee fitting designed for use with groove piping systems. It connects three pipe sections, allowing for the splitting or combining of flow within a piping network. Intended for use with groove piping systems for conveying fluids such as water, oil, or chemicals within specified industrial applications.

Key Features:

  • Application: Intended for use with groove piping systems for conveying fluids within specified parameters.
  • Color: Silver
  • Finish: Stainless Steel
  • Pipe Fitting Length: 9 in
  • Pipe Fitting Material: Stainless Steel
  • Specific Fitting Shape: Tee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.