
Groove Tee Sch 10 SS316 10 inch
Mfr # GV-T-10-S10S6
Zoro # G312368734
product price: $1,883.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Pipe Fitting Length
16 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-T-10-S10S6
Zoro #
G312368734
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
16 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Tee 10" Stainless Steel
- •Grooved Tee SS316
- •Grooved Tee Stainless steel
- •Grooved Tee Corrision Resistant
- •Tee Grooved SS316
- •Tee Grooved Stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.