
Groove Tee Sch 10 SS316 1.5 inch
Mfr # GV-T-1.5-S10S6
Zoro # G112368224
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-T-1.5-S10S6
Zoro #
G112368224
UPC #
-
Country of Origin
China
Dimensions
Pipe Fitting Length
6.5 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
For Groove Piping, For Groove needs
Color
Silver
Finish
Stainless Steel
Description
The INDUSTRIAL CHOICE - GV-T-1.5-S10S6 is a stainless steel tee pipe fitting designed for groove piping applications. It is used to connect three pipe sections, allowing fluid or gas flow to be split or combined with a 90° branch. Material: Stainless Steel; Finish: Stainless Steel. Length: 6.5 in. Key Features:
- Material: Stainless Steel
- Finish: Stainless Steel
- Fitting Shape: Tee (T-shaped design for three-way pipe connections)
- Length: 6.5 in (overall linear measurement end-to-end)
- Application: For Groove Piping
- Color: Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.