
Groove Tee Short Radius SS304 2.5 inch
Mfr # GV-T-2.5SR-S4
Zoro # G812368807
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Inside Dia.
2.5"
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-T-2.5SR-S4
Zoro #
G812368807
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
2.5"
Pipe Fitting Length
6 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Description
The INDUSTRIAL CHOICE - GV-T-2.5SR-S4 is a stainless steel pipe fitting designed as a tee shape, enabling the connection of three pipe runs for splitting or combining fluid or gas flow at a 90° branch. It is specifically intended for groove piping applications. The fitting has a silver stainless steel finish and is fabricated from stainless steel material.
Key Features:
- Inside diameter: 2.5 inches.
- Pipe fitting length of 6 inches measured end-to-end.
- Material: stainless steel.
- Tee design facilitates branching or combining flows in a piping system.
- Finish: stainless steel.
- Designed for groove piping applications, compatible with groove connection systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.