Zoro Homepage

Groove Tee Short Radius SS304 5 inch

  • Mfr # GV-T-5SR-S4

  • Zoro # G712368587


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Inside Dia.
5"
Pipe Fitting Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-T-5SR-S4
Zoro #
G712368587
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
5"
Pipe Fitting Length
10 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
For Groove Piping, For Groove needs
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Grooved Tee 5" short radius Stainless Steel
  • •Grooved Tee short radius SS304
  • •Grooved Tee short radius Stainless steel
  • •Grooved Tee short radius Corrision Resistant
  • •Tee short Radius Grooved SS304
  • •Tee short Radius Grooved Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.