
Groove Tee Standard Red Painted 12 inch
Mfr # GV-T-12-STDR-P
Zoro # G315554370
product price: $761.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
12 in
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Tee
Outside Dia.
12 in
Color
Red Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-T-12-STDR-P
Zoro #
G315554370
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
12 in
Outside Dia.
12 in
Details
Basic Fitting Material
Ductile Iron
Basic Fitting Shape
Tee
Color
Red Painted
Description
- Groove Standard Tee
- 12 in. Standard Tee
- Groove Fitting
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.