Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove x Flange 1/2 in Plate 45° Elbow, 4 in Length, Schedule 10, Stainless Steel
Mfr # GVF1/2-45-1.5-S10S4
Zoro # G412368658
product price:
$
129.97
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Pipe Fitting Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-45-1.5-S10S4
- Zoro #
- G412368658
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Stainless Steel
- Color
- Silver
- Application
- Groove to Flange Adapter, For Groove needs
- Finish
- Stainless Steel
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flange 1/2" plate (150lb pattern) 45 degree 1.5" Sch10 SS304
- •Groove x Flange 1/2" plate (150lb pattern) 45 degree 1.5" Sch10 Stainless Steel
- •Flange 1/2" plate (150lb pattern) x Groove Adapter 45 degree Sch10 Stainless Steel SS304
- •Groove x Flange adatper 1/2" plate (150lb pattern) 45 degree 1.5" Long Sch10 SS304