Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove x Flange 1/2 in Plate 90° Elbow, Schedule 10, Stainless Steel, 10 in
Mfr # GVF1/2-90-10-S10S6
Zoro # G212368445
product price:
$
1,837.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Color
Silver
Pipe Fitting Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF1/2-90-10-S10S6
- Zoro #
- G212368445
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Fitting Length
- 12 in
Details
- Pipe Fitting Material
- Stainless Steel
- Application
- Groove to Flange Adapter, For Groove needs
- Finish
- Stainless Steel
- Color
- Silver
Description
The INDUSTRIAL CHOICE - GVF1/2-90-10-S10S6 is a stainless steel pipe fitting rated for use in systems requiring groove to flange connections. It is intended for use with various systems including air, chemical, fuel, hydraulic fluid, natural gas, oil, potable water, refrigerant, steam, and waste systems. The fitting features a stainless steel finish and a silver color, with an overall length of 12 inches.
Key Features:
- Application: Groove to flange adapter for groove needs, compatible with multiple fluid and gas systems (Air, Chemical, Fuel, Hydraulic Fluid, Natural Gas, Oil, Potable Water, Refrigerant, Steam, Waste Systems).
- Material: Constructed from stainless steel.
- Finish: Stainless steel surface finish.
- Color: Silver.
- Length: 12 inches overall fitting length along the longest axis.