Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove x Flange Adapter, 2.5 x 2 in., Schedule 10, Stainless Steel
- Mfr # GVF300-2.5x2L-S10S6
- Zoro # G412367965
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF300-2.5x2L-S10S6
- Zoro #
- G412367965
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Stainless Steel
- Finish
- Stainless Steel
- Color
- Silver
- Application
- Groove to Flange Adapter, For Groove needs
Dimensions
- Pipe Fitting Length
- 2.5 in
Description
The INDUSTRIAL CHOICE - GVF300-2.5x2L-S10S6 is a stainless steel pipe fitting rated for use in piping systems requiring groove to flange connections. With a length of 2.5 inches, this fitting facilitates secure and durable connections in piping systems. Its construction from stainless steel ensures resistance to corrosion within the specified applications, making it suitable for industrial piping systems for fluid or gas conveyance, compatible with specified system parameters.
Key Features:
- Application: Designed for groove to flange adapter connections, suitable for systems requiring groove needs.
- Finish: Stainless Steel, providing a corrosion-resistant surface finish.
- Pipe Fitting Length: 2.5 inches, measuring the overall linear distance end-to-end.
- Pipe Fitting Material: Stainless Steel, ensuring durability and corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.