
Grooved Flange 45° Elbow, 8 in, 150 lb, Black Painted Carbon Steel
Mfr # GVF150-45-8-S20CS-BK
Zoro # G815553422
product price: $1,582.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 45 Dergee Elbow
Material
Carbon Steel
Finish
Black-Carbon Steel
Number of Holes
8
Color
Black Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVF150-45-8-S20CS-BK
Zoro #
G815553422
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
10 in
Details
Specific Fitting Shape
Flange 45 Dergee Elbow
Material
Carbon Steel
Finish
Black-Carbon Steel
Number of Holes
8
Color
Black Painted
Application
Air, Non potable Water, Light chemical
Description
The INDUSTRIAL CHOICE - GVF150-45-8-S20CS-BK is a stainless steel pipe fitting configured as a 45-degree flange elbow, rated for piping systems handling air, non-potable water, or light chemicals. With a length of 10 inches, this fitting allows for 45-degree directional piping connections. Its construction from carbon steel with a black-carbon steel finish ensures corrosion-resistant properties and structural strength.
Key Features:
- Rated for air, non-potable water, and light chemical systems.
- Finished with a black-carbon steel coating for surface protection.
- Overall length of 10 inches.
- Made from primary material carbon steel.
- Contains 8 holes for pipe attachment or fasteners.
- Designed as a flange 45-degree elbow for directional piping connections.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.