Grooved Tee Reducer, 3 in x 3 in x 2.5 in, Schedule 10, Stainless Steel
- Mfr # GV-T-R-3x3x2.5-S10S4-F
- Zoro # G912368059
product price:
$
113.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
8 in
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GV-T-R-3x3x2.5-S10S4-F
- Zoro #
- G912368059
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Fitting Length
- 8 in
Details
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Color
- Silver
- Finish
- Stainless Steel
- Application
- For Groove Piping, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Grooved Tee Reducung 3"x 3" x 2.5" Stainless Steel
- •Grooved Tee Reducing SS304
- •Grooved Tee Reducing Stainless steel
- •Grooved Tee Reducing Corrision Resistant
- •Tee Grooved Reducing SS304
- •Tee Grooved Reducing Stainless steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.