Weld by 150 Flange by Groove Tee Sch 10 SS304 2 inch

  • Mfr # GVWF150-T-2-W-FL-G-S10S4

  • Zoro # G712368266


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove, Weld, Flange Adapter, For Groove needs
Finish
Stainless Steel
Pipe Fitting Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVWF150-T-2-W-FL-G-S10S4
Zoro #
G712368266
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
5 in

Details

Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Groove, Weld, Flange Adapter, For Groove needs
Finish
Stainless Steel

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove x Weld x Flanged 150lb plate Tee: 2" Weld x Flange x Groove Sch 10 SS304
  • •Groove x Weld x Flanged 150lb plate Tee: 2" Weld x Flange x Groove Sch 10 Stainless Steel
  • •Groove x Weld x Flanged 150lb plate 2" Weld x Flange x Groove Sch 10 SS304
  • •Groove x Weld x Flanged 150lb plate Tee Adapter: 2" Weld x Flange x Groove Sch 10 SS304

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.