Weld by Weld by Groove Tee SCH40 3 inch Steel
- Mfr # GVW-T-3-W-W-G-S40CS
- Zoro # G115552569
product price:Â
$
57.39
/ea
Key Features
Specific Fitting Shape
Tee
Application
Air, Non potable Water, Light chemical
Fitting Length
9 in
Outside Dia.
3 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVW-T-3-W-W-G-S40CS
- Zoro #
- G115552569
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Length
- 9 in
- Outside Dia.
- 3 in
Details
- Specific Fitting Shape
- Tee
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
- Finish
- Unpainted-Carbon Steel
- Color
- Unpainted
Description
The INDUSTRIAL CHOICE - GVW-T-3-W-W-G-S40CS is a carbon steel pipe fitting in a tee configuration, designed for general piping connections involving air, non-potable water, or light chemicals. It facilitates the division or combination of flow within piping systems, offering versatility across industries that require durable pipe fittings. This fitting supports systems where a sturdy, unpainted surface and a consistent material are necessary to meet material specifications: Carbon Steel; Unpainted finish.
Key Features:
- Material: Carbon Steel
- Finish: Unpainted; Material: Carbon Steel
- Application: Air, Non-Potable Water, Light Chemical
- Fitting Length: 9 in
- Outside Diameter: 3 in
- Specific Fitting Shape: Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.