Other Reference Book, Metalworking, English, Paperback, Publisher: Industrial Press (Discontinued)
- Mfr # 9780831134761
- Zoro # G0124026
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9780831134761
Zoro #
G0124026
UPC #
-
Country of Origin
United States
Dimensions
Width
8 1/2 in
Depth
1 in
Height
11 in
Overall Height
11 in
Overall Width
8 1/2 in
Overall Depth
13/16 in
Details
Language
English
Item
Reference Book
Subject Matter
Metalworking
Book Type
Other
Book Format
Paperback
Book Title
Metalworking
Publisher
Industrial Press
Publication Date
October 2013
Number of Pages
354
ISBN-10
0831134761
Book Edition
1st
ISBN-13
9780831134761
Book Description
Product Type
Reference Book
Book Topic
Metalworking
Description
Reference Book, Metalworking, Paperback, Publisher Industrial Press, Book Edition 1st, Publication Date October 2013, ISBN-10 0831134761, ISBN-13 9780831134761, Language English, Number of Pages 354
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.