Reference Book, Machinery's Handbook, Pocket Companion, English, Paperback (Discontinued)
- Mfr # 9780831151324
- Zoro # G112926233
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9780831151324
Zoro #
G112926233
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
1 in
Overall Width
4 3/8 in
Overall Height
7 in
Details
Item
Reference Book
Language
English
Book Format
Paperback
Book Title
Machinery's Handbook, Pocket Companion
Publisher
Industrial Press
ISBN-13
9780831151324
Book Edition
32nd
Publication Date
April 2024
Number of Pages
424
Book Description
Reference for the Manufacturing, Metalworking, And Mechanical Industries
Product Type
Reference Book
Book Topic
Machinery's Handbook
Description
Reference Book, Machinery's Handbook, Pocket Companion, Paperback, Publisher Industrial Press, Book Edition 32nd, Publication Date April 2024, ISBN-13 9780831151324, Language English, Number of Pages 424
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.