This item is Discontinued.

Industrial Press Reference Book, Machinery's Handbook, Toolbox, English, Digital Edition, Hardcover 9780831141325

Reference Book, Machinery's Handbook, Toolbox, English, Digital Edition, Hardcover (Discontinued)

  • Mfr # 9780831141325
  • Zoro # G712926275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9780831141325
Zoro #
G712926275
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
3 1/4 in
Overall Width
5 1/8 in
Overall Height
7 1/4 in

Details

Item
Reference Book
Language
English
Book Format
Digital Edition, Hardcover
Book Title
Machinery's Handbook, Toolbox
Publisher
Industrial Press
Publication Date
April 2024
Number of Pages
3,008
ISBN-13
9780831140325
Book Edition
32nd
Book Description
Reference for the Manufacturing, Metalworking, And Mechanical Industries
Product Type
Reference Book
Book Topic
Machinery's Handbook

Description

Reference Book, Machinery's Handbook, Toolbox, Digital Edition, Hardcover, Publisher Industrial Press, Book Edition 32nd, Publication Date April 2024, ISBN-13 9780831140325, Language English, Number of Pages 3,008

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.