Battery Charger, 120VAC
Mfr # 18108650-0
Zoro # G7067636
product price: $975.99
/ea
Free Shipping & Returns
Key Features
Features
Charges Up to Six Units
For Use With
Mfr. No. 18107664-330, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101
Input Voltage
120V AC
Includes
Universal Power Adapters
Product Type
Vehicle Battery Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18108650-0
Zoro #
G7067636
UPC #
-
Country of Origin
United States
Details
Item
Vehicle Battery Charger
Features
Charges Up to Six Units
For Use With
Mfr. No. 18107664-330, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101
Input Voltage
120V AC
Includes
Universal Power Adapters
Product Type
Vehicle Battery Charger
For Number of Units
1
Battery Chemistry
Lithium Ion
Series
Ventis MX4, Ventis Pro22
For Battery Chemistry
Lithium Ion
Voltage
120V AC
Operating Voltage
120V AC
Description
Vehicle Battery Charger, Product Type Vehicle Battery Charger, Features Charges Up to Six Units, Series Ventis MX4, Ventis Pro22, For Battery Chemistry Lithium Ion, For Number of Units 1, For Use With Mfr. No. 18107664-330, Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Includes Universal Power Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.