Battery Kit, Alkaline
- Mfr # VTSB-301
- Zoro # G7053182
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ventis MX4, Ventis Pro11
Voltage
4.5V DC
Battery Type
AA Alkaline
Color
Black
Battery Life
8 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSB-301
- Zoro #
- G7053182
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Battery Size
- AA
- For Battery Size
- AA
Details
- Item
- Battery Kit
- For Use With
- Ventis MX4, Ventis Pro11
- Voltage
- 4.5V DC
- Battery Type
- AA Alkaline
- Color
- Black
- Battery Life
- 8 hr
- Product Type
- Battery Kit
- Output Voltage
- 4.5V DC
- Series
- Ventis MX4, Ventis Pro11
- For Battery Chemistry
- Alkaline
- Battery Chemistry
- Alkaline
- Compatible Manufacturer Part Number
- VTSB-301
- Compatible Product Type
- Ventis MX4, Ventis Pro11
Description
Battery Kit, Product Type Battery Kit, Series Ventis MX4, Ventis Pro11, For Battery Chemistry Alkaline, Battery Size AA, For Use With Ventis MX4, Ventis Pro11, Output Voltage 4.5V DC, Battery Life 8 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.