Battery Kit, Lithium Ion
- Mfr # VTSB-201
- Zoro # G6965287
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Features
Li-ion Extended Range Battery Kit, Black
For Use With
Ventis MX4, Ventis Pro15
Standards
UL/CSA/ATEX/IECEX/EAC (GOST-R-GOST-K)/KC (KOSHA)/MED/SANS 1515
Voltage
3.7V DC
Battery Type
Extended Range Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSB-201
- Zoro #
- G6965287
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Li-ion Extended Range Battery Kit, Black
Details
- Item
- Battery Kit
- Features
- Li-ion Extended Range Battery Kit, Black
- For Use With
- Ventis MX4, Ventis Pro15
- Standards
- UL/CSA/ATEX/IECEX/EAC (GOST-R-GOST-K)/KC (KOSHA)/MED/SANS 1515
- Voltage
- 3.7V DC
- Battery Type
- Extended Range Li-Ion
- Color
- Black
- Battery Life
- 12 hr
- Product Type
- Battery Kit
- For Battery Chemistry
- Lithium Ion
- Battery Chemistry
- Lithium Ion
- Output Voltage
- 3.7V DC
- Series
- Ventis MX4, Ventis Pro15
- Compatible Manufacturer Part Number
- VTSB-201
- Compatible Product Type
- Ventis MX4, Ventis Pro15
Description
Battery Kit, Product Type Battery Kit, Features Li-ion Extended Range Battery Kit, Black, Series Ventis MX4, Ventis Pro15, For Battery Chemistry Lithium Ion, For Use With Ventis MX4, Ventis Pro15, Output Voltage 3.7V DC, Battery Life 12 hr, Standards UL/CSA/ATEX/IECEX/EAC (GOST-R-GOST-K)/KC (KOSHA)/MED/SANS 1515
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.