Battery Kit, Lithium Ion
- Mfr # VTSB-211
- Zoro # G6741472
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Features
Li-ion Extended Range Battery Kit, Orange
For Use With
Ventis MX4, Ventis Pro16
Standards
UL/CSA/ATEX/IECEX/EAC (GOST-R-GOST-K)/KC (KOSHA)/MED/SANS 1515
Battery Life
12 hr
Battery Type
Extended Range Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSB-211
- Zoro #
- G6741472
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Li-ion Extended Range Battery Kit, Orange
Details
- Item
- Battery Kit
- Features
- Li-ion Extended Range Battery Kit, Orange
- For Use With
- Ventis MX4, Ventis Pro16
- Standards
- UL/CSA/ATEX/IECEX/EAC (GOST-R-GOST-K)/KC (KOSHA)/MED/SANS 1515
- Battery Life
- 12 hr
- Battery Type
- Extended Range Li-Ion
- Voltage
- 3.7V DC
- Color
- Orange
- Product Type
- Battery Kit
- Output Voltage
- 3.7V DC
- Series
- Ventis MX4, Ventis Pro16
- Battery Chemistry
- Lithium Ion
- For Battery Chemistry
- Lithium Ion
- Compatible Manufacturer Part Number
- VTSB-211
- Compatible Product Type
- Ventis MX4, Ventis Pro16
Description
Battery Kit, Product Type Battery Kit, Features Li-ion Extended Range Battery Kit, Orange, Series Ventis MX4, Ventis Pro16, For Battery Chemistry Lithium Ion, For Use With Ventis MX4, Ventis Pro16, Output Voltage 3.7V DC, Battery Life 12 hr, Standards UL/CSA/ATEX/IECEX/EAC (GOST-R-GOST-K)/KC (KOSHA)/MED/SANS 1515
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.