Battery Pack, Lithium Ion
- Mfr # VTSB-401
- Zoro # G4769751
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ventis MX4, Ventis Pro7
Color
Black
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 122 Degrees F
Voltage
3.7V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSB-401
- Zoro #
- G4769751
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Battery Pack
- For Use With
- Ventis MX4, Ventis Pro7
- Color
- Black
- Battery Life
- 18 hr
- Operating Temp. Range
- -40 Degrees to 122 Degrees F
- Voltage
- 3.7V DC
- Standards
- UL/CSA/ATEX/IECEX
- For Battery Chemistry
- Lithium Ion
- Output Voltage
- 3.7V DC
- Operating Temperature - Minimum
- -40 Degrees F
- Battery Chemistry
- Lithium Ion
- Series
- Ventis MX4, Ventis Pro7
- Operating Temperature - Maximum
- 122 Degrees F
- Product Type
- Battery Pack
- Compatible Manufacturer Part Number
- VTSB-401
- Compatible Product Type
- Ventis MX4, Ventis Pro7
Description
Battery Pack, Product Type Battery Pack, Series Ventis MX4, Ventis Pro7, For Battery Chemistry Lithium Ion, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -40 Degrees F, For Use With Ventis MX4, Ventis Pro7, Output Voltage 3.7V DC, Battery Life 18 hr, Standards UL/CSA/ATEX/IECEX
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.