Industrial Scientific

Cal Gas, CO, H2S, O2, LEL Methane, 34L


product price: $210.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
  • Cylinder Capacity 34 L
  • Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Methane (50% LEL), Oxygen 18%
  • Max. Pressure 500 psi
  • Cylinder Dia. 2 9/10 in
See all product information

Product Information

Dimensions

Cylinder Dia. 2 9/10 in
Cylinder Height 11 in
Connection Size CGA 330
Cylinder Diameter 2.9 in

Details

Item Calibration Gas
Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Capacity 34 L
Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Methane (50% LEL), Oxygen 18%
Max. Pressure 500 psi
Background Gas Nitrogen
Cylinder Material Aluminum Alloy
Accuracy +/-5%
Calibration Certificate NIST
For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Chemical Formula CH4, CO, H2S, O2
Standards ADR Compliant
Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Product Type Calibration Gas
CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4
Outlet Connection Gender Male
Container Type Cylinder
Operating Pressure - Maximum 500 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 11 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Methane (50 Percent LEL), Oxygen 18 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2

Restrictions

  • WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.