Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, 116 L, +/-5% Accuracy

  • Mfr # 18109103

  • Zoro # G7528546


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Capacity
116 L
Gas Mixture
Carbon Monoxide 100 ppm, Hydrogen sulfide 50 ppm, Methane (LEL 50%), Oxygen 16%
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109103
Zoro #
G7528546
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
15.25 in
Connection Size
5/8 in-18 UNF
Cylinder Diameter
3.5 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Capacity
116 L
Gas Mixture
Carbon Monoxide 100 ppm, Hydrogen sulfide 50 ppm, Methane (LEL 50%), Oxygen 16%
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Mfr. No. 03580
Standards
ADR Compliant
Chemical Formula
CH4, CO, H2S, O2
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Product Type
Calibration Gas
Container Type
Cylinder
CAS Number
630-08-0, 74-82-8, 7782-44-7, 7783-06-4
Outlet Connection Type
UNF
Outlet Connection Gender
Male
Operating Pressure - Maximum
1,000 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 15.25 in, For Use With Mfr. No. 03580, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen sulfide 50 ppm, Methane (LEL 50 Percent), Oxygen 16 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products