Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
Calibration Gas, Carbon Monoxide, Methane, Oxygen, 552 L, +/-5% Accuracy
- Mfr # 18109187
- Zoro # G7525274
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Carbon Monoxide, Methane, Oxygen
Cylinder Capacity
552 L
Gas Mixture
Carbon Monoxide 100 ppm, Methane 2.5%, Oxygen 18%
Max. Pressure
2,200 psi
Cylinder Dia.
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18109187
- Zoro #
- G7525274
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity
- 552 L
- Gas Mixture
- Carbon Monoxide 100 ppm, Methane 2.5%, Oxygen 18%
- Max. Pressure
- 2,200 psi
- Background Gas
- Nitrogen
- Cylinder Material
- Steel
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- Mfr. No. 02260, Mfr. No. 03549, Mfr. No. 05833, Mfr. No. 09241
- Gas Type
- Carbon Monoxide, Methane, Oxygen
- Chemical Formula
- CH4, CO, O2
- CGA Number
- CGA 590
- Outlet Connection Gender
- Male
- CAS Number
- 630-08-0, 74-82-8, 7782-44-7
- Operating Pressure - Maximum
- 2,200 psi
- Container Type
- Cylinder
- Product Type
- Calibration Gas
- Standards
- ADR Compliant
- Compatible Manufacturer Part Number
- 02260, 03549, 05833, 09241
- Compatible Product Type
- Mfr. No. 02260, Mfr. No. 03549, Mfr. No. 05833, Mfr. No. 09241
Dimensions
- Cylinder Dia.
- 4 1/2 in
- Cylinder Height
- 20.75 in
- Cylinder Diameter
- 4.5 in
Description
Calibration Gas, CGA Number CGA 590, Container Type Cylinder, Cylinder Capacity 552 L, Cylinder Diameter 4.5 in, Cylinder Height 20.75 in, For Use With Mfr. No. 02260, Mfr. No. 03549, Mfr. No. 05833, Mfr. No. 09241, Gas Mixture Carbon Monoxide 100 ppm, Methane 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CH4, CO, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent
Restrictions
WARNING:
This product can expose you to chemicals including Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.