Calibration Gas, Methane, Oxygen, 103 L, 1,000 psi Max. Pressure

  • Mfr # 18109256

  • Zoro # G601052306


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Methane, Oxygen
Cylinder Capacity
103 L
Gas Mixture
Methane (25% LEL), Oxygen 18%
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18109256
Zoro #
G601052306
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
14.25 in
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Gas Name
Methane, Oxygen
Cylinder Capacity
103 L
Gas Mixture
Methane (25% LEL), Oxygen 18%
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Calibration Certificate
NIST
For Use With
Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244
Gas Type
Methane, Oxygen
Standards
ADR Compliant
Chemical Formula
CH4, O2
Outlet Connection Gender
Male
Product Type
Calibration Gas
Container Type
Cylinder
Operating Pressure - Maximum
1,000 psi
CAS Number
74-82-8, 7782-44-7

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With Mfr. No. 00883, Mfr. No. 02509, Mfr. No. 05841, Mfr. No. 09244, Gas Mixture Methane (25 Percent LEL), Oxygen 18 Percent, Gas Type Methane, Oxygen, Outlet Connection Gender Male, Product Type Calibration Gas, Chemical Formula CH4, O2, CAS Number 74-82-8, 7782-44-7, Background Gas Nitrogen, Calibration Certificate NIST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products