Zoro Homepage

Calibration Station

  • Mfr # 18108631-10

  • Zoro # G7408606


product price: $2,720.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ventis(TM) MX4 Multi-Gas Detectors
Includes
Pump
Features
Bump Test Readings and Full Span Readings, Internal Memory, Pass/Fail Indications, Regulatory Compliance with Records of Instrument Serial Numbers, Single Unit with Pump
Voltage
110 to 240V AC
Status Indicator
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18108631-10
Zoro #
G7408606
UPC #
-
Country of Origin
United States

Details

Item
Calibration Station
For Use With
Ventis(TM) MX4 Multi-Gas Detectors
Includes
Pump
Features
Bump Test Readings and Full Span Readings, Internal Memory, Pass/Fail Indications, Regulatory Compliance with Records of Instrument Serial Numbers, Single Unit with Pump
Voltage
110 to 240V AC
Status Indicator
LED
Industry Type
Healthcare
Power Source
DC Adapter
Standards
UL / CE
Mount Type
Freestanding
Sub-Brand
Industrial Scientific
Digital Memory Capacity
Cloud Connectivity
Compatible Detector Model/Series
Ventis MX4
Display Type
Digital
Series
Ventis MX4, Ventis Pro5
Communication Protocol
Ethernet
Display Screen Type
LCD Dot Matrix
Compatible Systems and Services
Cloud Connectivity
Visual Alert Type
LCD
Alert Type
Digital Display
Data Logger
Yes
Operating Voltage
110 to 240V AC

Description

Calibration Station, Product Type Calibration Kit, Standards UL / CE, Includes Pump, Mounting Location Tabletop, Visual Alert Type LCD, Display Type Digital, Power Source DC Adapter, Mount Type Freestanding, Communication Protocol Ethernet, Data Logger Yes, Compatible Systems and Services Cloud Connectivity, Digital Memory Capacity Cloud Connectivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.