Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrying Case, Leather, Black

  • Mfr # 18108814

  • Zoro # G6651443


product price: $155.99
/ea
Free Shipping & Returns

Key Features

For Use With
VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101
Color
Black
Construction
Leather
Exterior Depth
4 in
Exterior Length
2.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18108814
Zoro #
G6651443
UPC #
-
Country of Origin
United States

Dimensions

Exterior Depth
4 in
Exterior Length
2.33 in
Exterior Width
1.5 in
Exterior Height
4 in

Details

Item
Carrying Case
For Use With
VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101
Color
Black
Construction
Leather
Includes
Clip, Strap
Features
Display Window, Extended Range Li-Ion Battery or Alkaline
Series
Ventis MX4, Ventis Pro5
Resistance Properties
Water Resistant
Housing Material
Leather

Description

Carrying Case, Product Type Carrying Case, Series Ventis MX4, Ventis Pro5, Resistance Properties Water Resistant, For Use With VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, Housing Material Leather, Color Black, Exterior Height 4 in, Exterior Length 2.33 in, Exterior Width 1.5 in, Features Display Window, Extended Range Li-Ion Battery or Alkaline, Includes Clip, Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.