Zoro Homepage

Carrying Case, Leather, Black

  • Mfr # 18108816

  • Zoro # G7096521


product price: $124.99
/ea
Free Shipping & Returns

Key Features

For Use With
VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101
Color
Black
Exterior Depth
4 in
Construction
Leather
Exterior Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18108816
Zoro #
G7096521
UPC #
-
Country of Origin
United States

Dimensions

Exterior Depth
4 in
Exterior Width
1.5 in
Exterior Length
2.33 in
Exterior Height
4 in

Details

Item
Carrying Case
For Use With
VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101
Color
Black
Construction
Leather
Includes
Clip, Strap
Features
Extended Range Li-Ion Battery or Alkaline
Housing Material
Leather
Resistance Properties
Water Resistant

Description

Carrying Case, Product Type Carrying Case, Series Not Applicable, Resistance Properties Water Resistant, For Use With VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, Housing Material Leather, Color Black, Exterior Height 4 in, Exterior Length 2.33 in, Exterior Width 1.5 in, Features Extended Range Li-Ion Battery or Alkaline, Includes Clip, Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.