Gas Detector

  • Mfr # 18100060-G

  • Zoro # G823654500


product price:  $930.99
/ea
Free Shipping & Returns

Key Features

Alarm Volume Level
95 dB
Data Logger
Yes
Sensor Life
1 yr
Battery Life
2,600 hr
Display Screen Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18100060-G
Zoro #
G823654500
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Depth
1.1 in
Battery Size
3.6V
Overall Height
3.7 in

Details

Item
Gas Detector
Alarm Volume Level
95 dB
Data Logger
Yes
Sensor Life
1 yr
Battery Life
2,600 hr
Display Screen Type
LCD
Operating Temperature - Maximum
140 Degrees F
Resolution
Carbon monoxide 1 ppm
Temperature Code
T4
Sensors Included
Carbon Monoxide Sensor
Measurement Range
Carbon Monoxide (0 to 1,500 ppm)
Replaceable Battery
Yes
Operating Temperature - Minimum
-40 Degrees F
Interchangeable Sensors
Yes
IP Rating
IP64
Battery Voltage
3V
Operating Frequency
80 MHz to 2.4 GHz
Operating Humidity - Minimum
0 %
Communication Protocol
Infrared
Housing Material
Polycarbonate
Includes
Attached Suspender Clip, Calibration Adapter and Tubing
Number of Records Stored
15 Gas Alarm Events
Operating Humidity - Maximum
99 %
Gas Detected
Ammonia, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrogen, Hydrogen Cyanide, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide
Product Type
Single-Gas Detector
Alarm Setting Adjustment
Adjustable Alarm Setting
Series
GasBadge(R) Pro
Number of Gases Detected
1
Number of Sensors
1
Alert Type
Vibration
Maintainability
Maintainable
Features
Simplify Maintenance
Standards
ANZEx, ATEX, China Ex, China MA, CSA Certified, IECEx, INMETRO, KOSHA, UL Listed
Status Indicator
LCD Display
Accuracy
+/-5 or +/-15
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Alarm Setting
Carbon Monoxide (0 to 1500 ppm)
Resistance Properties
Radio Frequency Interference Resistant, Water Resistant
Display Type
Digital
Power Source
Battery
Housing Color
Black
Includes Probe
No
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrogen, Hydrogen Cyanide, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Communication Protocol Infrared, Series GasBadge(R) Pro, Battery Size 3.6V, Number of Records Stored 15 Gas Alarm Events, Operating Humidity - Maximum 99 Percent, Status Indicator LCD Display

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products