Gas Detector

  • Mfr # MX6-0123P211

  • Zoro # G023654577


product price:  $5,480.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Electrochemical, Infrared
Operating Temperature - Minimum
-4 Degrees F
Accuracy
Carbon Monoxide +/-15%, Combustible LEL (Infrared) +/-15%, Hydrogen Sulfide +/-15%, Oxygen +/-0.8% Vol.
Display Screen Type
LCD
Includes
PID
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX6-0123P211
Zoro #
G023654577
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7.6 in
Overall Width
3.1 in
Manufacturer Warranty Length
24 mo
Battery Size
3.6V
Overall Depth
2.2 in

Details

Item
Gas Detector
Sensor Type
Electrochemical, Infrared
Operating Temperature - Minimum
-4 Degrees F
Accuracy
Carbon Monoxide +/-15%, Combustible LEL (Infrared) +/-15%, Hydrogen Sulfide +/-15%, Oxygen +/-0.8% Vol.
Display Screen Type
LCD
Includes
PID
Features
Prescreen for Benzene, Simplify Maintenance
Housing Material
ABS; Lexan; Rubber Overmold; Stainless Steel
Replaceable Battery
Yes
Visual Alert Type
LED
Alert Type
Sound, Vibration, Light
Power Source
Battery
Communication Protocol
Infrared
Alarm Setting
Carbon Monoxide (0 to 1500 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Temperature Code
T4
Alarm Volume Level
95 dB
Maintainability
Maintainable
Series
MX6 iBrid(R)
Battery Life
20 hr
IP Rating
IP64
Battery Voltage
3.6V
Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Data Logger
Yes
Product Type
Multi-Gas Detector
Display Type
Digital
Operating Humidity - Minimum
15 %
Operating Humidity - Maximum
95 %
Status Indicator
LCD Display
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group F, G
Operating Temperature - Maximum
131 Degrees F
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Sensors
4
Number of Gases Detected
6
Standards
ANZEx, ATEX, China CPC, China Ex, CMA, CSA Certified, EAC, IECEx, INMETRO, KIMM, MSHA, PA-DEP, UL Listed
Sensors Included
Carbon Monoxide Sensor, Combustible IR Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds
Includes Test Gas
No
Housing Color
Black
Includes Probe
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds, Communication Protocol Infrared, Series MX6 iBrid(R), Battery Size 3.6V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products