Gas Detector

  • Mfr # MX6-K023G201

  • Zoro # G823654579


product price:  $4,484.99
/ea
Free Shipping & Returns

Key Features

Sensors Included
Carbon Monoxide Hydrogen Low Sensor, Combustible LEL Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Display Screen Type
LCD
Operating Humidity - Minimum
15 %
Operating Temperature - Minimum
-4 Degrees F
Battery Life
36 hr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX6-K023G201
Zoro #
G823654579
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
24 mo
Overall Depth
1.9 in
Overall Height
5.3 in
Battery Size
3.6V
Overall Width
3.05 in

Details

Item
Gas Detector
Sensors Included
Carbon Monoxide Hydrogen Low Sensor, Combustible LEL Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Display Screen Type
LCD
Operating Humidity - Minimum
15 %
Operating Temperature - Minimum
-4 Degrees F
Battery Life
36 hr
Product Type
Multi-Gas Detector
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group F, G
Maintainability
Maintainable
Alert Type
Sound, Vibration, Light
Battery Voltage
3.6V
Alarm Setting Adjustment
Adjustable Alarm Setting
Status Indicator
LCD Display
Series
MX6 iBrid(R)
Operating Temperature - Maximum
131 Degrees F
Temperature Code
T4
Accuracy
Carbon Monoxide Hydrogen Low +/-15%, Combustible LEL +/-15%, Hydrogen Sulfide +/-15%, Oxygen +/-0.8% Vol.
Resolution
Carbon Monoxide Hydrogen Low 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Standards
ANZEx, ATEX, China CPC, China Ex, CMA, CSA Certified, EAC, IECEx, INMETRO, KIMM, MSHA, PA-DEP, UL Listed
Includes
PID
Features
Prescreen for Benzene, Simplify Maintenance
Housing Material
ABS; Lexan; Rubber Overmold; Stainless Steel
IP Rating
IP64
Operating Humidity - Maximum
95 %
Communication Protocol
Infrared
Alarm Volume Level
95 dB
Measurement Range
Carbon Monoxide Hydrogen Low (0 to 1,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds
Alarm Setting
Carbon Monoxide Hydrogen Low (0 to 1,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Data Logger
Yes
Replaceable Battery
Yes
Sensor Type
Catalytic, Electrochemical
Power Source
Battery
Number of Gases Detected
6
Visual Alert Type
LED
Display Type
Digital
Number of Sensors
4
Includes Probe
No
Housing Color
Black
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds, Communication Protocol Infrared, Series MX6 iBrid(R), Battery Size 3.6V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products