Gas Detector

  • Mfr # MX6-K1230201

  • Zoro # G623654687


product price:  $4,313.99
/ea
Free Shipping & Returns

Key Features

Number of Sensors
4
Product Type
Multi-Gas Detector
Overall Depth
1.9 in
Overall Height
5.3 in
Operating Temperature - Maximum
131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX6-K1230201
Zoro #
G623654687
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1.9 in
Overall Height
5.3 in
Overall Width
3.05 in
Battery Size
3.6V
Manufacturer Warranty Length
24 mo

Details

Item
Gas Detector
Number of Sensors
4
Product Type
Multi-Gas Detector
Operating Temperature - Maximum
131 Degrees F
Display Type
Digital
Housing Material
ABS; Lexan; Rubber Overmold; Stainless Steel
Sensors Included
Carbon Monoxide Sensor, Combustible LEL Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Operating Temperature - Minimum
-4 Degrees F
Alert Type
Sound, Vibration, Light
Operating Humidity - Minimum
15 %
Display Screen Type
LCD
Alarm Volume Level
95 dB
IP Rating
IP64
Maintainability
Maintainable
Visual Alert Type
LED
Data Logger
Yes
Operating Humidity - Maximum
95 %
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group F, G
Standards
ANZEx, ATEX, China CPC, China Ex, CMA, CSA Certified, EAC, IECEx, INMETRO, KIMM, MSHA, PA-DEP, UL Listed
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Battery Voltage
3.6V
Replaceable Battery
Yes
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds
Communication Protocol
Infrared
Alarm Setting
Carbon Monoxide (0 to 1500 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Sensor Type
Catalytic, Electrochemical
Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Battery Life
36 hr
Series
MX6 iBrid(R)
Number of Gases Detected
6
Status Indicator
LCD Display
Includes
PID
Accuracy
Carbon Monoxide +/-15%, Combustible LEL +/-15%, Hydrogen Sulfide +/-15%, Oxygen +/-0.8% Vol.
Features
Prescreen for Benzene, Simplify Maintenance
Alarm Setting Adjustment
Adjustable Alarm Setting
Power Source
Battery
Temperature Code
T4
Includes Test Gas
No
Includes Probe
No
Housing Color
Black

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds, Communication Protocol Infrared, Series MX6 iBrid(R), Battery Size 3.6V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products