Gas Detector

  • Mfr # MX6-K1235201

  • Zoro # G723654785


product price:  $5,010.99
/ea
Free Shipping & Returns

Key Features

Number of Sensors
5
Data Logger
Yes
Housing Material
ABS; Lexan; Rubber Overmold; Stainless Steel
Battery Life
36 hr
Display Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX6-K1235201
Zoro #
G723654785
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
3.6V
Manufacturer Warranty Length
24 mo
Overall Width
3.05 in
Overall Depth
1.9 in
Overall Height
5.3 in

Details

Item
Gas Detector
Number of Sensors
5
Data Logger
Yes
Housing Material
ABS; Lexan; Rubber Overmold; Stainless Steel
Battery Life
36 hr
Display Type
Digital
Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm)
Operating Humidity - Maximum
95 %
Alarm Setting
Carbon Monoxide (0 to 1500 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm)
Battery Voltage
3.6V
Operating Temperature - Minimum
-4 Degrees F
Features
Prescreen for Benzene, Simplify Maintenance
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group F, G
Replaceable Battery
No
Sensors Included
Carbon Monoxide Sensor, Combustible LEL Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor, Sulfur Dioxide Sensor
Temperature Code
T4
IP Rating
IP64
Number of Gases Detected
6
Sensor Type
Catalytic, Electrochemical
Operating Temperature - Maximum
131 Degrees F
Series
MX6 iBrid(R)
Alarm Volume Level
95 dB
Power Source
Battery
Operating Humidity - Minimum
15 %
Standards
ANZEx, ATEX, China CPC, China Ex, CMA, CSA Certified, EAC, IECEx, INMETRO, KIMM, MSHA, PA-DEP, UL Listed
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds
Accuracy
Carbon Monoxide +/-15%, Combustible LEL +/-15%, Hydrogen Sulfide +/-15%, Oxygen +/-0.8% Vol., Sulfur Dioxide +/-15%
Maintainability
Maintainable
Includes
PID
Display Screen Type
LCD
Alert Type
Sound, Vibration, Light
Alarm Setting Adjustment
Adjustable Alarm Setting
Visual Alert Type
LED
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol., Sulfur Dioxide 0.1 ppm
Product Type
Multi-Gas Detector
Status Indicator
LCD Display
Communication Protocol
Infrared

Description

Gas Detector, Replaceable Battery No, Product Type Multi-Gas Detector, Display Screen Type LCD, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds, Communication Protocol Infrared, Series MX6 iBrid(R), Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Status Indicator LCD Display

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.