Gas Detector

  • Mfr # MX6-K123Q211

  • Zoro # G823654869


product price:  $5,946.99
/ea
Free Shipping & Returns

Key Features

Maintainability
Maintainable
Alarm Setting Adjustment
Adjustable Alarm Setting
Sensor Type
Catalytic, Electrochemical, Infrared
Battery Life
20 hr
Battery Size
3.6V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX6-K123Q211
Zoro #
G823654869
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
3.6V
Overall Width
3.1 in
Overall Depth
2.2 in
Overall Height
7.6 in
Manufacturer Warranty Length
24 mo

Details

Item
Gas Detector
Maintainability
Maintainable
Alarm Setting Adjustment
Adjustable Alarm Setting
Sensor Type
Catalytic, Electrochemical, Infrared
Battery Life
20 hr
Operating Humidity - Minimum
15 %
Alarm Volume Level
95 dB
Features
Prescreen for Benzene, Simplify Maintenance
Standards
ANZEx, ATEX, China CPC, China Ex, CMA, CSA Certified, EAC, IECEx, INMETRO, KIMM, MSHA, PA-DEP, UL Listed
Power Source
Battery
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds
Battery Voltage
3.6V
Alert Type
Sound, Vibration, Light
Display Screen Type
LCD
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group F, G
Series
MX6 iBrid(R)
Operating Humidity - Maximum
95 %
Number of Sensors
5
Accuracy
Carbon Dioxide +/-15%, Carbon Monoxide +/-15%, Combustible LEL +/-15%, Hydrogen Sulfide +/-15%, Oxygen +/-0.8% Vol.
Housing Material
ABS; Lexan; Rubber Overmold; Stainless Steel
Temperature Code
T4
Status Indicator
LCD Display
Operating Temperature - Maximum
131 Degrees F
Number of Gases Detected
6
Product Type
Multi-Gas Detector
Alarm Setting
Carbon Dioxide (0 to 5% Vol.), Carbon Monoxide (0 to 1500 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
IP Rating
IP64
Measurement Range
Carbon Dioxide (0 to 5% Vol.), Carbon Monoxide (0 to 1,500 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.)
Sensors Included
Carbon Dioxide Sensor, Carbon Monoxide Sensor, Combustible LEL Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor
Visual Alert Type
LED
Display Type
Digital
Operating Temperature - Minimum
-4 Degrees F
Includes
PID
Resolution
Carbon Dioxide 0.01% Vol., Carbon Monoxide 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Communication Protocol
Infrared
Replaceable Battery
Yes
Data Logger
Yes
Housing Color
Black
Includes Test Gas
No
Includes Probe
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds, Communication Protocol Infrared, Series MX6 iBrid(R), Battery Size 3.6V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.