Gas Detector

  • Mfr # MX6-KG235201

  • Zoro # G023654553


product price:  $5,184.99
/ea
Free Shipping & Returns

Key Features

Number of Gases Detected
6
Features
Prescreen for Benzene, Simplify Maintenance
Power Source
Battery
Product Type
Multi-Gas Detector
Standards
ANZEx, ATEX, China CPC, China Ex, CMA, CSA Certified, EAC, IECEx, INMETRO, KIMM, MSHA, PA-DEP, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX6-KG235201
Zoro #
G023654553
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.3 in
Overall Depth
1.9 in
Battery Size
3.6V
Manufacturer Warranty Length
24 mo
Overall Width
3.05 in

Details

Item
Gas Detector
Number of Gases Detected
6
Features
Prescreen for Benzene, Simplify Maintenance
Power Source
Battery
Product Type
Multi-Gas Detector
Standards
ANZEx, ATEX, China CPC, China Ex, CMA, CSA Certified, EAC, IECEx, INMETRO, KIMM, MSHA, PA-DEP, UL Listed
Display Screen Type
LCD
Includes
PID
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group F, G
Sensor Type
Catalytic, Electrochemical
Battery Voltage
3.6V
Alert Type
Sound, Vibration, Light
Housing Material
ABS; Lexan; Rubber Overmold; Stainless Steel
Alarm Setting
Carbon Monoxide Hydrogen Low (0 to 1,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm)
Visual Alert Type
LED
Replaceable Battery
Yes
Alarm Volume Level
95 dB
Battery Life
36 hr
Series
MX6 iBrid(R)
Operating Temperature - Maximum
131 Degrees F
Operating Humidity - Minimum
15 %
Sensors Included
Carbon Monoxide Hydrogen Low Sensor, Combustible LEL Sensor, Hydrogen Sulfide Sensor, Oxygen Sensor, Sulfur Dioxide Sensor
IP Rating
IP64
Operating Humidity - Maximum
95 %
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds
Status Indicator
LCD Display
Temperature Code
T4
Maintainability
Maintainable
Number of Sensors
5
Operating Temperature - Minimum
-4 Degrees F
Measurement Range
Carbon Monoxide Hydrogen Low (0 to 1,000 ppm), Combustible LEL (0 to 100% LEL), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm)
Data Logger
Yes
Communication Protocol
Infrared
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Resolution
Carbon Monoxide Hydrogen Low 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol., Sulfur Dioxide 0.1 ppm
Accuracy
Carbon Monoxide Hydrogen Low +/-15%, Combustible LEL +/-15%, Hydrogen Sulfide +/-15%, Oxygen +/-0.8% Vol., Sulfur Dioxide +/-15%
Housing Color
Black
Includes Probe
No
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds, Communication Protocol Infrared, Series MX6 iBrid(R), Battery Size 3.6V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products