Gas Detector

  • Mfr # MX6-KJ53R211

  • Zoro # G523654503


product price:  $6,290.99
/ea
Free Shipping & Returns

Key Features

Battery Life
20 hr
Alarm Volume Level
95 dB
Operating Humidity - Maximum
95 %
Sensor Type
Catalytic, Electrochemical, Photo Ionization
Overall Height
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX6-KJ53R211
Zoro #
G523654503
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7.6 in
Battery Size
3.6V
Overall Depth
2.2 in
Manufacturer Warranty Length
24 mo
Overall Width
3.1 in

Details

Item
Gas Detector
Battery Life
20 hr
Alarm Volume Level
95 dB
Operating Humidity - Maximum
95 %
Sensor Type
Catalytic, Electrochemical, Photo Ionization
Operating Humidity - Minimum
15 %
Operating Temperature - Minimum
-4 Degrees F
Sensors Included
Carbon Monoxide and Hydrogen Sulfide Sensor, Combustible LEL Sensor, Oxygen Sensor, Sulfur Dioxide Sensor, Volatile Organic Compounds (VOC) Sensor
Product Type
Multi-Gas Detector
Visual Alert Type
LED
Replaceable Battery
Yes
Battery Voltage
3.6V
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
Infrared
Accuracy
Carbon Monoxide and Hydrogen Sulfide (COSH) CO/H2S +/-15%, Combustible LEL +/-15%, Oxygen +/-0.8% Vol., Sulfur Dioxide +/-15%, Volatile Organic Compounds +/-20%
Number of Sensors
5
Alert Type
Sound, Vibration, Light
Features
Prescreen for Benzene, Simplify Maintenance
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds
Resolution
Carbon Monoxide and Hydrogen Sulfide (COSH) 1 ppm/0.1 ppm, Combustible 1% LEL, Oxygen 0.1% Vol., Sulfur Dioxide 0.1 ppm, Volatile Organic Compounds 0.1 ppm
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group F, G
Display Type
Digital
Number of Gases Detected
6
Data Logger
Yes
Operating Temperature - Maximum
131 Degrees F
Series
MX6 iBrid(R)
Maintainability
Maintainable
IP Rating
IP64
Standards
ANZEx, ATEX, China CPC, China Ex, CMA, CSA Certified, EAC, IECEx, INMETRO, KIMM, MSHA, PA-DEP, UL Listed
Alarm Setting
Ammonia (0 to 500 ppm), Carbon Monoxide and Hydrogen Sulfide (0 to 500 ppm), Combustible LEL (0 to 100% LEL), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm), Volatile Organic Compounds (0 to 2000 ppm)
Status Indicator
LCD Display
Measurement Range
Carbon Monoxide and Hydrogen Sulfide (0 to 500 ppm), Combustible LEL (0 to 100% LEL), Oxygen (0 to 30% Vol.), Sulfur Dioxide (0 to 150 ppm), Volatile Organic Compounds (0 to 2000 ppm)
Temperature Code
T4
Housing Material
ABS; Lexan; Rubber Overmold; Stainless Steel
Includes
PID
Display Screen Type
LCD
Power Source
Battery
Housing Color
Black
Includes Probe
No
Includes Test Gas
No

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds, Communication Protocol Infrared, Series MX6 iBrid(R), Battery Size 3.6V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products