Gas Detector

  • Mfr # MX6-KJ634201

  • Zoro # G623654328


product price:  $5,460.99
/ea
Free Shipping & Returns

Key Features

Alarm Setting
Ammonia (0 to 500 ppm), Carbon Monoxide and Hydrogen Sulfide (0 to 500 ppm), Combustible LEL (0 to 100% LEL), Nitrogen Dioxide (0 to 150 ppm), Oxygen (0 to 30% Vol.)
Features
Prescreen for Benzene, Simplify Maintenance
Display Screen Type
LCD
Overall Height
5.3 in
Overall Depth
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX6-KJ634201
Zoro #
G623654328
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.3 in
Overall Depth
1.9 in
Manufacturer Warranty Length
24 mo
Battery Size
3.6V
Overall Width
3.05 in

Details

Item
Gas Detector
Alarm Setting
Ammonia (0 to 500 ppm), Carbon Monoxide and Hydrogen Sulfide (0 to 500 ppm), Combustible LEL (0 to 100% LEL), Nitrogen Dioxide (0 to 150 ppm), Oxygen (0 to 30% Vol.)
Features
Prescreen for Benzene, Simplify Maintenance
Display Screen Type
LCD
Includes
PID
Communication Protocol
Infrared
Number of Sensors
5
Display Type
Digital
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group F, G
Alarm Setting Adjustment
Adjustable Alarm Setting
Maintainability
Maintainable
Operating Temperature - Minimum
-4 Degrees F
Sensor Type
Catalytic, Electrochemical
Housing Material
ABS; Lexan; Rubber Overmold; Stainless Steel
Product Type
Multi-Gas Detector
Gas Detected
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds
Alert Type
Sound, Vibration, Light
Alarm Volume Level
95 dB
Sensors Included
Ammonia Sensor, Carbon Monoxide and Hydrogen Sulfide Sensor, Combustible LEL Sensor, Nitrogen Dioxide Sensor, Oxygen Sensor
Measurement Range
Ammonia (0 to 500 ppm), Carbon Monoxide and Hydrogen Sulfide (0 to 500 ppm), Combustible LEL (0 to 100% LEL), Nitrogen Dioxide (0 to 150 ppm), Oxygen (0 to 30% Vol.)
Power Source
Battery
Series
MX6 iBrid(R)
Operating Temperature - Maximum
131 Degrees F
Data Logger
Yes
Battery Voltage
3.6V
Operating Humidity - Maximum
95 %
Accuracy
Ammonia +/-15%, Carbon Monoxide and Hydrogen Sulfide (COSH) CO/H2S +/-15%, Combustible LEL +/-15%, Nitrogen Dioxide +/-15%, Oxygen +/-0.8% Vol.
Battery Life
36 hr
Operating Humidity - Minimum
15 %
Resolution
Ammonia 1 ppm, Carbon Monoxide and Hydrogen Sulfide 1 ppm/0.1 ppm, Combustible 1% LEL, Nitrogen Dioxide 0.1 ppm, Oxygen 0.1% Vol.
Replaceable Battery
Yes
Temperature Code
T4
Status Indicator
LCD Display
Number of Gases Detected
6
IP Rating
IP64
Standards
ANZEx, ATEX, China CPC, China Ex, CMA, CSA Certified, EAC, IECEx, INMETRO, KIMM, MSHA, PA-DEP, UL Listed
Visual Alert Type
LED
Includes Probe
No
Includes Test Gas
No
Housing Color
Black

Description

Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Combustible, Hydrogen Chloride, Hydrogen Cyanide, Hydrogen Sulfide, Methane, Nitric Oxide, Nitrogen Dioxide, Oxygen, Phosphine, Sulfur Dioxide, Volatile Organic Compounds, Communication Protocol Infrared, Series MX6 iBrid(R), Battery Size 3.6V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.