Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
Gas Detector Sensor, Oxygen
- Mfr # 17124983-3
- Zoro # G6223341
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
For Use With
GasBadge Pro Single-Gas Air Monitors
Detects
Oxygen
Chemical Formula
O2
Temp. Range
-40 Degrees to 140 Degrees F
Resolution
0.1 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17124983-3
- Zoro #
- G6223341
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Detector Sensor
- For Use With
- GasBadge Pro Single-Gas Air Monitors
- Detects
- Oxygen
- Chemical Formula
- O2
- Temp. Range
- -40 Degrees to 140 Degrees F
- Resolution
- 0.1 ppm
- Sensor Range
- 0 to 30% Vol
- Industry Type
- Healthcare
- Measurement Range
- 0 to 30% vol
- Compatible Detector Model/Series
- GasBadge Pro
- Sensor Type
- Electrochemical
- Operating Temperature - Maximum
- 140 Degrees F
- For Detector Type
- Portable
- Operating Temperature - Minimum
- -40 Degrees F
- Sensor Life
- 2 yr
- Series
- GasBadge Pro
- Gas Detected
- Oxygen
- Compatible Detector Manufacturer Part Number
- 17124983-3
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent vol, Compatible Detector Model/Series GasBadge Pro, Compatible Detector Grainger Part Number 1TAY8, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 2 yr, Series GasBadge Pro, Resolution 0.1 ppm, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula O2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.