GasDetectorSensor, Hydrocarbon/CO2
- Mfr # 18109486
- Zoro # G6140246
product price:Â
$
1,378.99
/ea
Free Shipping & Returns
Key Features
Sensor Range
CO 0 to 1000 ppm
Industry Type
Healthcare
Resolution
1 ppm
Detects
Carbon Dioxide, Hydrocarbons
Series
Radius BZ1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18109486
- Zoro #
- G6140246
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Detector Sensor
- Sensor Range
- CO 0 to 1000 ppm
- Industry Type
- Healthcare
- Resolution
- 1 ppm
- Detects
- Carbon Dioxide, Hydrocarbons
- Series
- Radius BZ1
- Chemical Formula
- C3H4, CO2
- Measurement Range
- 0 to 1,000 ppm
- Gas Detected
- Carbon Dioxide, Hydrocarbon
- Sensor Type
- Electrochemical
- For Detector Type
- Portable
- Compatible Detector Model/Series
- Radius BZ1
- Sensor Life
- 2 yr
- Compatible Detector Manufacturer Part Number
- 18109486
Description
Gas Detector Sensor, Gas Detected Carbon Dioxide, Hydrocarbon, Measurement Range 0 to 1,000 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP44, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 2 yr, Series Radius BZ1, Resolution 1 ppm, Chemical Formula C3H4, CO2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.